Deburring Tool Set, Steel
Mfr # 154-29079
Zoro # G2032810
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
Deburring Flat Surfaces, Straight, Hole and Back Hole Edges
Includes
UF1, US1, US2, US3 and US4 Deburring Tools
Series
U
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-29079
Zoro #
G2032810
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
Steel
Features
Deburring Flat Surfaces, Straight, Hole and Back Hole Edges
Includes
UF1, US1, US2, US3 and US4 Deburring Tools
Series
U
Blade Material
High Speed Steel
Surface Application
Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge
Blade Trade Number
UB38, UF1, US1, US2, US3, US4
Blade Style
Rotating
Color
Yellow
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number UB38, UF1, US1, US2, US3, US4, Color Yellow, Number of Blades 6, Holder Trade Letter Not Applicable, Features Deburring Flat Surfaces, Straight, Hole and Back Hole Edges, Blade Style Rotating, Includes UF1, US1, US2, US3 and US4 Deburring Tools, Series U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.