Deburring Tool Set, Steel
Mfr # 155-29140
Zoro # G2015968
product price: $31.29
/eaSold in multiples of 2 for $62.58
Key Features
Material
Steel
Includes
(2) R10 Blades, BR Holder, Classic A Handle, Handguard
Features
Handle Stores Blades
Handle Trade Name
Classic Handle A
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29140
Zoro #
G2015968
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Set
Material
Steel
Includes
(2) R10 Blades, BR Holder, Classic A Handle, Handguard
Features
Handle Stores Blades
Handle Trade Name
Classic Handle A
Blade Material
High Speed Steel
Color
Red
Holder Trade Letter
BR
Blade Trade Number
R10
Surface Application
Sheet, Straight Edge
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Sheet, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number R10, Color Red, Number of Blades 1, Handle Trade Name Classic Handle A, Holder Trade Letter BR, Features Handle Stores Blades, Includes (2) R10 Blades, BR Holder, Classic A Handle, Handguard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.