Zoro Homepage

Deburring Tool Set, Ultrafine Finish

  • Mfr # 154-29228

  • Zoro # G2015846


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum and High Speed Steel
Features
Blade Inserts Axially or Perpendicular to Handle
Includes
Aluminum A Handle with Holders B, U, Deburring Blades B10, B11, B20, B30, E500C, Scrapers BUS 1, BUS2, BUS31, BUS 4
Handle Trade Name
Classic Aluminum
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-29228
Zoro #
G2015846
UPC #
-
Country of Origin
Israel

Details

Item
Deburring Tool Kit
Material
Aluminum and High Speed Steel
Features
Blade Inserts Axially or Perpendicular to Handle
Includes
Aluminum A Handle with Holders B, U, Deburring Blades B10, B11, B20, B30, E500C, Scrapers BUS 1, BUS2, BUS31, BUS 4
Handle Trade Name
Classic Aluminum
Color
Yellow
Holder Trade Letter
B, U
Blade Trade Number
B10, B11, B20, B30, BUS1, BUS2, BUS31, BUS4, E500C
Handle Material
Aluminum
Blade Style
Fixed, Rotating
Surface Application
Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
Blade Material
Carbide, High Speed Steel

Description

Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material Carbide, High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B11, B20, B30, BUS1, BUS2, BUS31, BUS4, E500C, Color Yellow, Number of Blades 8, Handle Trade Name Classic Aluminum, Holder Trade Letter B, U, Features Blade Inserts Axially or Perpendicular to Handle, Blade Style Fixed, Rotating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.