Deburring Tool Set, Yellow
Mfr # 155-00171
Zoro # G610884417
product price: $9.19
/eaSold in multiples of 10 for $91.90
Key Features
Handle Trade Name
Classic Aluminum
Blade Material
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Blade Trade Number
B11
Surface Application
Front Hole Edge, Straight Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-00171
Zoro #
G610884417
UPC #
7290001234747
Country of Origin
Israel
Details
Item
Deburring Tool Set
Handle Trade Name
Classic Aluminum
Blade Material
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Blade Trade Number
B11
Surface Application
Front Hole Edge, Straight Edge
Color
Yellow
Description
Ub34 Mini Deburring Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.