Zoro Homepage

Deburring Tool Set, Yellow

  • Mfr # 155-00259

  • Zoro # G210914170


product price: $63.69
/ea

Key Features

Features
Telescopic Blade Holder
Holder Trade Letter
E
Surface Application
Cross Hole, Front Hole Edge, Straight Edge
Color
Yellow
Blade Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-00259
Zoro #
G210914170
UPC #
7296178656207
Country of Origin
Israel

Details

Item
Deburring Tool Set
Features
Telescopic Blade Holder
Holder Trade Letter
E
Surface Application
Cross Hole, Front Hole Edge, Straight Edge
Color
Yellow
Blade Material
High Speed Steel
Handle Trade Name
Classic Aluminum
Blade Trade Number
E100P, E110P, E111P, E200P, E300P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Stainless Steel, Steel
Blade Finish
TiN

Description

Shaviv Golden Set E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.