Deburring ToolSet, Chamfering of Aluminum
Mfr # 154-00056
Zoro # G5895456
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Includes
Aluminum A Handle, F Holder, F12 Countersink, MB2000 Handle with E200 Blade, E300 Blade in Carrying Case
Features
Telescopic Blade Holder
Series
B; E
Handle Trade Name
Classic Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-00056
Zoro #
G5895456
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool Kit
Material
High Speed Steel
Includes
Aluminum A Handle, F Holder, F12 Countersink, MB2000 Handle with E200 Blade, E300 Blade in Carrying Case
Features
Telescopic Blade Holder
Series
B; E
Handle Trade Name
Classic Aluminum
Blade Trade Number
E200, E300, F12
Blade Material
High Speed Steel
Handle Material
Aluminum
Surface Application
Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge
Color
Yellow
Holder Trade Letter
F
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E200, E300, F12, Color Yellow, Number of Blades 3, Handle Trade Name Classic Aluminum, Holder Trade Letter F, Features Telescopic Blade Holder, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.