Deflashing Tool Kit, Red
Mfr # 154-00012
Zoro # G010914264
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Features
Blade Inserts Axially or Perpendicular to Handle, Telescopic Blade Holder
Surface Application
Back Hole Edge, Cross Hole, Outer Tube Edge, Front Hole Edge, Inner Straight Corner, Straight Edge
Holder Trade Letter
B, E, G3, L
Blade Material
Carbide, High Speed Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154-00012
Zoro #
G010914264
UPC #
7290001233221
Country of Origin
Israel
Details
Item
Deflashing Tool Kit
Features
Blade Inserts Axially or Perpendicular to Handle, Telescopic Blade Holder
Surface Application
Back Hole Edge, Cross Hole, Outer Tube Edge, Front Hole Edge, Inner Straight Corner, Straight Edge
Holder Trade Letter
B, E, G3, L
Blade Material
Carbide, High Speed Steel
Color
Red
Handle Trade Name
Classic Handle A
Blade Trade Number
B12, B25, E110, E700, G30C, L10
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Steel
Description
Shaviv Kit Kpa Es
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.