Disposable Deburring Tool, E Series
Mfr # 155-00168
Zoro # G2437745
product price: $5.19
/eaKey Features
Material
High Speed Steel, Steel
Series
E
Features
Pocket Clip, Disposable
Includes
Disposable Handle, E100 Blade
Blade Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-00168
Zoro #
G2437745
UPC #
-
Country of Origin
Israel
Details
Item
Disposable Deburring Tool
Material
High Speed Steel, Steel
Series
E
Features
Pocket Clip, Disposable
Includes
Disposable Handle, E100 Blade
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Blade Trade Number
B10
Color
Black
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Black, Number of Blades 1, Holder Trade Letter Not Applicable, Features Pocket Clip, Disposable, Includes Disposable Handle, E100 Blade, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.