Disposable Deburring Tool, E Series
Mfr # 155-29187
Zoro # G2437736
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Material
High Speed Steel, Steel
Includes
Disposable Handle, E100 Blade
Features
Pocket Clip, Disposable
Series
E
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-29187
Zoro #
G2437736
UPC #
-
Country of Origin
Israel
Details
Item
Disposable Deburring Tool
Material
High Speed Steel, Steel
Includes
Disposable Handle, E100 Blade
Features
Pocket Clip, Disposable
Series
E
Color
Blue
Blade Trade Number
B10
Blade Material
High Speed Steel
Surface Application
Front Hole Edge, Straight Edge
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Blue, Number of Blades 1, Holder Trade Letter Not Applicable, Features Pocket Clip, Disposable, Includes Disposable Handle, E100 Blade, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.