Zoro Homepage

Disposable Deburring Tool, Plstic, Ceramic

  • Mfr # 155-90084

  • Zoro # G2015679


product price: $23.19
/ea
Sold in multiples of 2 for $46.38

Key Features

Material
Ceramic, Plastic
Features
Pocket Clip
Blade Trade Number
Cera-Burr Straight Edge
Handle Trade Name
Glo-Burr
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-90084
Zoro #
G2015679
UPC #
-
Country of Origin
Israel

Details

Item
Ceramic Deburring Tool
Material
Ceramic, Plastic
Features
Pocket Clip
Blade Trade Number
Cera-Burr Straight Edge
Handle Trade Name
Glo-Burr
Handle Material
Plastic
Color
Red
Blade Material
Ceramic
Surface Application
Front Hole Edge, Straight Edge

Description

Ceramic Deburring Tool, Product Type Ceramic Deburring Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material Ceramic, Blade Finish Not Applicable, Blade Trade Number Cera-Burr Straight Edge, Color Red, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Pocket Clip, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.