Scraper Blade
Mfr # 151-29233
Zoro # G212789448
product price: $7.19
/eaKey Features
Overall Length
1 7/8 in
Blade Material
High Speed Steel
Surface Application
Back Hole Edge, Flat Surface, Hole Inner Surface, Straight Edge
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood
Work Direction
Right Hand/Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-29233
Zoro #
G212789448
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1 7/8 in
Shank Dia.
1/8 in
Details
Item
Scraper Blade
Blade Material
High Speed Steel
Surface Application
Back Hole Edge, Flat Surface, Hole Inner Surface, Straight Edge
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood
Work Direction
Right Hand/Left Hand
Blade Trade Number
E400
Description
Scraper Blade, Surface Application Back Hole Edge, Flat Surface, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E400, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.