9069807 Magic Season Decor Projector Flashlight Halloween - Pack of 15

  • Mfr # 9069807
  • Zoro # G003713492
product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9069807
Zoro #
G003713492
UPC #
810447020611
Country of Origin
China

Description

Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.

Features
  • Magic Season Halloween Decor Projector Flashlight
  • Pack of 15
Specifications
  • Height: 10 in.
  • Power Source: Battery Operated
  • Width: 4 in.
  • Design: Projector Flashlight
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews