100W Flood Light, 5000K Daylight, Outdoor LED Fixture, 120-277V, Black
- Mfr # JH-SPL100W-82F
- Zoro # G215874639
Key Features
Specifications
Details
- MFR #
- JH-SPL100W-82F
- Zoro #
- G215874639
- UPC #
- 850010636252
- Country of Origin
- China
- Lighting Technology
- Integrated LED
- Voltage
- 120V to 277V
- Indoor/Outdoor Usage
- Outdoor
- Material
- Aluminum
- Light Appearance
- 5000K Daylight
- Lumens
- 12000
- Item
- Flood Light
- Standards
- ETL Listed
- Bulb Base Type
- Integrated LED
- Color
- Black
- Watts
- 100W
- IP Rating
- IP66
- Color Temperature
- 5000 K
- Wattage Equivalency
- 500W
- Dimmable
- No
- Body Material
- Aluminum
- Max. Fixture Wattage
- 100W
- Fixture Housing Color
- Black
Dimensions
- Length
- 11 in
- Width
- 8 in
- Height
- 2 in
Description
100W LED Flood Light designed for powerful outdoor illumination in residential and commercial applications High Efficiency LED Security Flood Light delivers bright 5000K Daylight output for enhanced visibility and security Integrated LEDs provide high lumen per watt performance for maximum brightness and energy savings Uses up to 85% less energy than a traditional 700W incandescent flood light, saving up to $75 annually on energy costs Adjustable LED Flood Light allows precise aiming for targeted security lighting on buildings, driveways, yards, and entryways
- 100W LED Flood Light designed for powerful outdoor illumination in residential and commercial applications
- High Efficiency LED Security Flood Light delivers bright 5000K Daylight output for enhanced visibility and security
- Integrated LEDs provide high lumen per watt performance for maximum brightness and energy savings
- Uses up to 85% less energy than a traditional 700W incandescent flood light, saving up to $75 annually on energy costs
- Adjustable LED Flood Light allows precise aiming for targeted security lighting on buildings, driveways, yards, and entryways
- Durable die cast aluminum housing built for all weather performance in demanding outdoor environments
- ETL Listed LED Flood Light for Wet Locations with IP66 rating ensures reliable operation in rain, snow, and harsh conditions
- 2kV Surge Protection safeguards the LED Security Flood Light from electrical spikes for dependable long term performance
- Universal 120-277V Line Voltage Operation for easy installation on standard residential electrical systems
- Supports wall or eave mounting for flexible installation in security and general outdoor flood lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.