Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6094 Tent Weight Bags - Set Of 2

  • Mfr # 12994

  • Zoro # G608610660


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Sign Base Type
Weight Bags
Length
4/7 in
Height
1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12994
Zoro #
G608610660
UPC #
720476129943
Country of Origin
China

Dimensions

Length
4/7 in
Height
1/3 in
Width
5/6 in

Details

Color
Black
Material
Polyester
Sign Base Type
Weight Bags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.