Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Tent, Lime Green

  • Mfr # 12900

  • Zoro # G121832211


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12900
Zoro #
G121832211
UPC #
720476129004
Country of Origin
Unknown

Description

The SHAX 6000 Heavy-Duty Pop-Up tent - 10x10 is a durable instant shelter providing fast long-lasting relief from the sun, wind, and rain, with a 10 ft x 10 ft / 3M x 3M footprint. The powder-coated steel frame is built to withstand the elements and won’t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10.2 ft - 10.8 ft / 3.1 m - 3.3 m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. A double-vented top allows maximum air flow, while a hi-viz lime option and silver reflective coating on interior provide increased visibility on busy job sites or at events. A convenient wheeled bag is included for easy storage and transport along with four steel ground stakes and four nylon ropes that can be used for added stability. This pop-up canopy tent is primarily designed to help prevent heat-related illnesses on jobsites, but can be also used for recreational events. It’s great for sporting events, weddings, birthday parties or any event needing protection from the sun and rain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.