Umbrella Stand, Black
Mfr # 6190
Zoro # G0713925
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Features
Warm Temperature Protection
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6190
Zoro #
G0713925
UPC #
720476129905
Country of Origin
China
Details
Item
Umbrella Stand,Black
Material
Steel
Color
Black
Features
Warm Temperature Protection
Frame Material
Steel
Description
Umbrella Stand, Color Black, Material Steel, Features Warm Temperature Protection, Frame Material Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.