4 in 1 Nourished and Radiant Acne Treatment Serum with 2 Percent Salicylic Acid, 1 Ounce, 12PK
- Mfr # 64309305
- Zoro # G523348006
product price:Â
$
156.99
/pk of 12, $13.08/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64309305
- Zoro #
- G523348006
- UPC #
- 764302025917
- Country of Origin
- United States
Details
- Application
- Health and Personal Care
- Item
- Face Cleansers
- Weight
- 1 oz
Description
Introducing our 4-in-1 Nourished & Radiant Acne Treatment Serum with 2% Salicylic Acid. This acne treatment serum offers not just one but four active benefits, making it a must-have in your skincare routine. This powerful formula treats and helps prevent acne while also soothing, hydrating, and resetting your skin's natural radiance. Infused with 2% salicylic acid, our serum dives deep into your pores to clear out acne blemishes and prevent new ones from forming. It's your first line of defense against breakouts and pimples, ensuring your skin stays clear and vibrant. Our serum, enriched with niacinamide and our Elderberry Complex, helps calm and soothe the skin while also helping to fade the appearance of dark spots. Our skin-loving ingredients work together to nourish your skin, maintaining a balanced and moisturized complexion that feels as good as it looks. How to use: Start with one application per day, and as your skin adjusts, increase to two or three times daily if needed, or as directed by your doctor. Our gentle formula, crafted to be kind to your skin, is free from parabens, phthalates, petrolatum, mineral oil, and fragrance, making it suitable for most skin types. Embrace the transformative effects of our Nourished & Radiant Acne Treatment Serum with 2% Salicylic Acid and enjoy a brighter, more even complexion that radiates.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.