African Black Soap Calm and Clearing Shea Sugar Scrub, 12 Ounce, 12PK
- Mfr # 64387015
- Zoro # G823346559
product price:Â
$
131.99
/pk of 12, $11.00/ea
Free Shipping & Returns
Key Features
Weight
12 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64387015
- Zoro #
- G823346559
- UPC #
- 764302026426
- Country of Origin
- United States
- Weight
- 12 oz
- Application
- Health and Personal Care
- Item
- Skin Cleansers
Description
Our new African Black Soap, Calm & Clearing body scrub is designed specifically for melanin-rich skin. Infused with African Black Soap, Oats, Aloe, & Vitamin E, this body scrub exfoliates and clarifies dry, troubled skin, leaving it feeling calm and smooth. Our moisturizing body scrub is formulated with fair trade Shea Butter. Our formula provides 24H of Shea Moisture nutrients and is formulated with plant-based moisturizers. This body scrub is 97% naturally derived and free from sulfates, parabens, phthalates, mineral oil, and petrolatum. For best results, use this body scrub in combination with other products from SheaMoisture's African Black Soap Collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.