Shop SHEA MOISTURE
See all product information
Create Account
Coconut Hibiscus Hand and Body Scrub, 12 Ounce, 24PK
- Mfr # 67596
- Zoro # G923347647
product price:Â
$
301.99
/pk of 24, $12.58/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67596
- Zoro #
- G923347647
- UPC #
- 764302290124
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Skin Cleansers
Dimensions
- Container Size
- 12 oz
Description
Features: Sheamoisture Coconut And Hibiscus Illuminating Hand And Body Scrub Is A Natural Exfoliating Body Scrub That Will Have You Looking Forward To Softer And Smoother Skin! Keep Your Skin Smooth, Exfoliated And Soft Easily With The Sheamoisture Exfoliating Body Scrub. Perfect To Use As A Body Exfoliator For Dull Skin And Dry Skin. This Essential Exfoliating Body Scrub / Body Polish Gently Removes Dead Skin Cells While Adding Nourishing Moisture Through The Power Of Shea Butter And Coconut Oil. This Cruelty-Free Skin Care And Body Exfoliator And Body Scrub Features The Fresh, Soothing Scent Of Hibiscus Flower. Mix Body Exfoliator Content Well. Apply A Small Amount Of The Body Scrub To Palm, Massaging Gently Into Skin Using A Circular Motion, Concentrating On Rough, Dry Areas. Rinse Skin Thoroughly. This Exfoliating Body Scrub Cleanser For Dry Skin Has No Sulfates, No Parabens, No Phthalates, No Propylene Glycol, No Mineral Oil, No Animal Testing And No Petroleum. Our Story: Sheamoisture Is The Legacy Of Sofi Tucker, A Pioneering Mother Of Four And An Entrepreneur, Who Sold Shea Butter, African Black Soap And Homemade Beauty Preparations In Sierra Leone In 1912. We Honor Her Vision By Continuing To Formulate With Raw Shea Butter Handcrafted By Women In Africa. With Every Purchase, You Show Support Of Our Mission To Reinvest Back In Our Communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.