Jamaican Black Castor Oil Leave in Conditioner, 10 Ounce, 12PK
- Mfr # 69607313
- Zoro # G723347137
product price:Â
$
125.99
/pk of 12, $10.50/ea
Free Shipping & Returns
Key Features
Container Size
10 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69607313
- Zoro #
- G723347137
- UPC #
- 764302019602
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Hair Conditioners
Dimensions
- Container Size
- 10 oz
Description
SheaMoisture Jamaican Black Castor Oil Leave In Conditioner is a reparative leave-in hair conditioner that softens and detangles hair while controlling frizz. Perfect for those who regularly color, straighten, perm or heat style their hair, as well as kinky, curly or wavy natural styles. This conditioner, formulated with Jamaican Black Castor Oil and fair trade Shea Butter, helps to nourish, moisturize and support elasticity to resist breakage when detangling. Conditioners provide a protective layer that improves the appearance of dry split ends. Peppermint stimulates the scalp for an invigorating experience. Apply to clean, towel dried hair. Work a generous amount of product into hair from root to ends. Gently comb through for even distribution. Do not rinse. Apply additional product as needed depending on hair length and condition. This leave in conditioner and cruelty-free conditioner is formulated with no silicones, no sulfates, no parabens, no phthalates, no mineral oil or petrolatum. All SheaMoisture hair products, including this paraben-free conditioner and leave in hair conditioner, are sustainably produced and cruelty-free. Our Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.