Jamaican Black Castor Oil Treatment Masque, 11.5 Ounce, 12PK
- Mfr # 68675487
- Zoro # G623347848
product price:Â
$
149.99
/pk of 12, $12.50/ea
Free Shipping & Returns
Key Features
Weight
11.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68675487
- Zoro #
- G623347848
- UPC #
- 764302020493
- Country of Origin
- United States
- Item
- Hair Care Treatments
- Weight
- 11.5 oz
- Application
- Health and Personal Care
Description
SheaMoisture Jamaican Black Castor Oil Strengthen and Restore Masque is a deep conditioning and hydrating hair mask that helps to strengthen and restore damaged or chemically processed hair. This hair mask and deep conditioner replenishes moisture and softens hair by supporting elasticity, reducing the appearance of breakage and shedding; it's our best hair mask for curls. Our deep conditioning hair mask is perfect for those who regularly color, straighten, perm or heat style their natural hair. Formulated with Jamaican Black Castor Oil and Shea Butter, this deep conditioner hair masque strengthens damaged hair and chemically processed hair. All SheaMoisture hair products are sustainably produced and cruelty-free. This SheaMoisture hair mask is formulated with no silicones, no sulfates, no parabens, no phthalates, or petrolatum. These hair products, including this hair masque by SheaMoisture, have been tested on family and friends for generations and never on animals. Our Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and entrepreneur who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.