Manuka Honey and Mafura Oil Treatment Masque, 2 Ounce, 24PK
- Mfr # 68835142
- Zoro # G523346972
product price:Â
$
71.35
/pk of 24, $2.97/ea
Key Features
Weight
2 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68835142
- Zoro #
- G523346972
- UPC #
- 764302231332
- Country of Origin
- United States
- Weight
- 2 oz
- Application
- Health and Personal Care
- Item
- Hair Care Treatments
Description
SheaMoisture Manuka Honey & Mafura Oil Intensive Hydration Treatment Masque is a hair mask blended with Fair Trade Certified Organic Shea Butter. Use as a masque, deep conditioner or overnight hair mask. Honey, Mafura and Baobab Oils are blended with antioxidant-rich African Rock Fig in this hydrating hair mask, masque and deep conditioner to restore and lock in moisture. SheaMoisture hair mask intensely conditions while infusing hair with a powerful dose of moisture and nutrients. It's the best hair mask for color-treated hair or hair mask for dry damaged hair. Apply hair mask from root to ends, paying particular attention to damaged ends. Leave masque on for 10-15 minutes. Rinse. Use also as a deep hair conditioner and an overnight hair mask. Smooth and fortify follicles for stronger, healthier, frizz-free hair with this deep conditioning hair mask, deep conditioning treatment and overnight hair mask for healthy-looking hair every day. Formulated with no silicone, no sulfates, no parabens, no phthalates, no mineral oil or petrolatum. This deep conditioning hair mask and dry hair mask for natural curls or colored hair by SheaMoisture has been tested on our family for generations and never on animals. SheaMoisture is known and loved for its natural, sustainably produced goodness. It's made with love for you, giving you bouncy curls. We are also pioneering Fair Trade through Community Commerce at home and abroad. We strive to be sulfate-free, paraben-free and more, whenever possible. Tested on our family for four generations. Never on animals. SheaMoisture's Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities. Ethically traded ingredients sustainably produced. Pioneering Community Commerce and Fair Trade since 1912. Tested on the Tucker family for four generations. Never on animals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.