Multi Tasking Head To Toe Smoothing Argan Oil, 1.6 Ounce, 12PK
- Mfr # 64304194
- Zoro # G923347173
product price:Â
$
127.99
/pk of 12, $10.67/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
1.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64304194
- Zoro #
- G923347173
- UPC #
- 764302204022
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Body Oils
- Weight
- 1.6 oz
Description
SheaMoisture introduces you to the wonder of exotic oils with this 100% pure argan oil; use as a hair serum, hair oil treatment, anti-frizz serum or face and body oil lotion. Native to Morocco, argan oil is often called liquid gold, and 100% pure argan oil absorbs quickly to soften and smooth dry skin and hair. This oil serum by SheaMoisture is a multi-tasking oil, rich in essential fatty acids and vitamins E; use this oil for hair as a dry hair treatment when needed. Argan oil provides head-to-toe smoothing; this hair serum, hair treatment, frizz serum, and hair smoothing serum controls frizz and adds healthy shine to hair. How to use: Pump argan oil into hands, then smooth throughout hair or lightly massage over skin, face or hands. Use oil serum alone or with your favorite anti frizz spray, hair treatment or body lotion. This oil replenishes moisture to give skin a youthful glow. SheaMoisture's Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.