USG Sheetrock Natural Easy Sand Joint Compound 18 lb

  • Mfr # 384150

  • Zoro # G600537323


product price:  $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384150
Zoro #
G600537323
UPC #
81099004674
Country of Origin
United States

Details

Item
Joint Compound

Description

USG Sheetrock Brand Easy Sand 5 Joint Compound is a lightweight, setting-type compound with a 5-minute working time. USG setting-type joint compounds provide faster finishing of drywall interiors, even under slow drying conditions. Rapid chemical hardening and low shrinkage permit same-day finishing and usually next-day decoration. USG Sheetrock Brand Easy Sand 5 Joint Compound features an exceptional bond; virtually unaffected by humidity extremes. It is ideal for laminating double-layer systems, particularly fire-rated assemblies, and for adhering gypsum panels to above-grade concrete surfaces. May also be used for surface texturing and for filling, smoothing and finishing interior above-grade concrete. Note: Setting-type joint compounds should not be used for skim coating due to dryout concerns.


  • • Joint compound for one-day drywall patching and joint finishing
  • • Weigh up to 25% less than conventional weight setting-type joint compounds
  • • Lightweight and offers low shrinkage and superior bond
  • • Sands easily; similar to a ready-mixed, all-purpose joint compound
  • • Check-crack resistance in heavy fills
  • • For interior gypsum panels and exterior gypsum ceiling boards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.