
Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H
Mfr # 12626
Zoro # G7603918
product price: $14.99
/eaKey Features
Material
Blend
Width
11-1/2 in
Overall Depth
5 in
Height
7-1/4 in
Includes
Locking Options
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12626
Zoro #
G7603918
UPC #
076812126269
Country of Origin
United States
Dimensions
Width
11-1/2 in
Overall Depth
5 in
Height
7-1/4 in
Nominal Outside Width
5.06
Depth
5 in
Length
11.5
Nominal Outside Height
7.25
Details
Item
Field Box
Material
Blend
Color
Green
Includes
Locking Options
Features
Water & Dust Resistant
Handle Type
Carrying Handle
Standards
Made in USA
For Use With
ammo, equipment, hunting and fishing gear, electronics, tools and more
Weight
1.12
Application
storing and safely transporting valuables when you're outdoors
Description
The Sheffield 12626 Field Box is a must-have for storing and safely transporting valuables when you're outdoors. Re-designed to better protect ammo, equipment, hunting and fishing gear, electronics, tools and more, it features a unique compression fit lid that is water and dust resistant, a molded lip for added strength and improved protection against contaminants, and 3 locking options to guard against prying and tampering. The Sheffield 12626 Field Box also features base-to-lid interlocking system that makes it easier to stack and reduces tipping, plus a hefty handle for easy carrying. Sheffield is proud to bring you this next-generation field box, made in the U.S.A. Designed to store and protect ammo, equipment, hunting and fishing gear, electronics, tools, and more. Base-to-lid interlocking system provides superior stackability and reduces tipping. Compression fit lid is water resistant and dust resistant. Features 3 locking options to eliminate prying and tampering (including an exclusive durable steel staple for locking the hasp so the lid cannot be pried open). Molded lip provides added strength and contaminant protection. Easy-to-carry handle. Dimensions: 11.5" x 5.06" x 7.25". Made in the U.S.A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.