Zoro Homepage

Retractable Utility Knife, 1.25in Blade, 3.5in Plastic Handle, Black/Gray

  • Mfr # 12243

  • Zoro # G015960389


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Includes
(3) Blades
Handle Length
3.5 in
Handle Material
Plastic
Blade Type
Retractable
Blade Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12243
Zoro #
G015960389
UPC #
76812122438
Country of Origin
China

Dimensions

Handle Length
3.5 in
Blade Length
1.25 in
Overall Thickness
0.03 in
Blade Width
2.44 in

Details

Includes
(3) Blades
Handle Material
Plastic
Blade Type
Retractable
Number of Blades Included
1
Item
Retractable Utility/Box Cutters
Blade Shape
Triangular
Blade Material
Steel
Knife Type
Utility
Blade Storage
Yes
Handle Color
Black/Gray

Description

The comfort grip Utility Knife offers high quality construction, versatility and follows our longstanding tradition of value. The knife has a durable high-impact case with a rubber grip. The retractable blade locks in four positions. Includes three blades housed in internal blade storage compartment in handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.