
Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L
Mfr # 12113
Zoro # G7604408
product price: $19.19
/eaKey Features
Overall Length
8.9
Application
Convenience as you cut through obstacles such as paper, cardboard, and more!
Height
0.7
Includes
1 blade
Blade Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12113
Zoro #
G7604408
UPC #
76812121134
Country of Origin
China
Dimensions
Overall Length
8.9
Height
0.7
Blade Width
4
Details
Item
Utility Knife
Application
Convenience as you cut through obstacles such as paper, cardboard, and more!
Includes
1 blade
Weight
1
For Use With
Paper, cardboard, and more.
Description
Ultimate Lock Back® Utility Knife
features a one-hand opening operation for convenience as you cut
through obstacles such as paper, cardboard, and more! This Sheffield
Utility Knife also boasts a quick-change mechanism for a quick and
easy blade replacement procedure, using standard utility knife blades. It features a lightweight aluminum handle for ease of use and includes a belt clip for easier carrying. You're all set to cut through twine, boxes and more with "ultimate" ease. As always, Sheffield's industry-leading Lifetime Warranty has your back. Patented Quick Change Blade Mechanism, Lock Back® Release, Lightweight Aluminum Texture Grip Handle, 4 Ounces, 6 Inches Overall, 3-1/2 Inches, Folded, Features Pocket Clip, Accepts All Standard Utility Blades,
1 Blade Included.
features a one-hand opening operation for convenience as you cut
through obstacles such as paper, cardboard, and more! This Sheffield
Utility Knife also boasts a quick-change mechanism for a quick and
easy blade replacement procedure, using standard utility knife blades. It features a lightweight aluminum handle for ease of use and includes a belt clip for easier carrying. You're all set to cut through twine, boxes and more with "ultimate" ease. As always, Sheffield's industry-leading Lifetime Warranty has your back. Patented Quick Change Blade Mechanism, Lock Back® Release, Lightweight Aluminum Texture Grip Handle, 4 Ounces, 6 Inches Overall, 3-1/2 Inches, Folded, Features Pocket Clip, Accepts All Standard Utility Blades,
1 Blade Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.