Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, 19.3 cu. ft, 120V

  • Mfr # SRI20P

  • Zoro # G3453707


product price: $8,069.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Incubator Type
BOD
Temp. Range (C)
15 Degrees to 40 Degrees C
Chamber Width
25.5 in
Capacity (Cu.-Ft.)
19.3 cu ft
Chamber Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI20P
Zoro #
G3453707
UPC #
810103021006
Country of Origin
United States

Dimensions

Chamber Width
25.5 in
Chamber Depth
24 in
Overall Height
5 3/4 ft
Chamber Height
54.5 in
Overall Width
30 in
Overall Depth
31 1/2 in
Interior Height
4 1/2 ft
Interior Depth
24 in
Interior Width
25 1/2 in

Details

Item
Incubator
Incubator Type
BOD
Temp. Range (C)
15 Degrees to 40 Degrees C
Capacity (Cu.-Ft.)
19.3 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Watts
660 W
Temp. Range
15 to 40 Degrees C
Includes
Shelves
Capacity
19.3 cu ft
Compliance
TUV
Number of Shelves
5
Voltage
100 to 120V AC
Type
Refrigerated
Accuracy
+/-0.5 Degrees C @ 20 Degrees C
Convection Type
Forced Air
Housing Material
Steel
Door Material
Steel
Temp. Range (F)
59 Degrees to 104 Degrees F
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Shelf Capacity
75 lb
Interior Material
Aluminum
Display Type
Digital
Frequency
50/60 Hz
Current
5.5 A
Includes Alarm
Yes
Door Type
Swing
Temperature Accuracy Tolerance
+/-0.5 Degrees C @ 20 Degrees C
Probe Port Location
Back
Temperature Setting - Minimum
Ambient + 15 Degrees C
Housing Finish
Painted
Maximum Humidity
80 %
Temperature Setting - Maximum
40 Degrees C
Product Type
Incubator
Wattage
660 W
Temperature Uniformity
+/-0.5 Degrees C
Weight
246 lb
Refrigerated
Refrigerated
Alarm Indicator Type
Audio
Includes Probe Port
Yes

Description

Incubator, Incubator Type BOD, Temp. Range (C) 15 Degrees to 40 Degrees C, Temp. Range (F) 59 Degrees to 104 Degrees F, Capacity (Cu.-Ft.) 19.3 cu ft, Overall Height 5 3/4 ft, Overall Width 30 in, Overall Depth 31 1/2 in, Digital, Convection Type Forced Air, Chamber Depth 24 in, Chamber Height 54.5 in, Chamber Width 25.5 in, Number of Shelves 5, Refrigerated, Door Material Steel, Housing Material Steel, Includes Shelves, 100 to 120V AC, +/-0.5 Degrees C @ 20 Degrees C, 660 W, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.