Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INCUBATOR C02 AJ 5.7 CU FT

  • Mfr # SCO5A

  • Zoro # G2257705


product price: $7,629.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Incubator Type
Carbon Dioxide
Temp. Range (C)
5 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
4.56 cu ft
Overall Height
37 3/4 in
Overall Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO5A
Zoro #
G2257705
UPC #
810103020665
Country of Origin
United States

Dimensions

Overall Height
37 3/4 in
Overall Width
27 1/2 in
Overall Depth
28 1/2 in
Chamber Depth
19.25 in
Chamber Width
19.5 in
Chamber Height
21 in
Interior Depth
19 3/4 in
Probe Port Size
4 in
Interior Height
21 1/2 in
Interior Width
20 1/2 in

Details

Incubator Type
Carbon Dioxide
Temp. Range (C)
5 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
4.56 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Non-Refrigerated
Capacity
5 cu ft
Accuracy
+0.25 Degrees @ 37 Degrees C
Voltage
110 to 120V AC
Compliance
TUV FILECAN/CSA-C22.2 NO. 61010-1:2004CAN/CSA-C22.2 No. 61010-2-010:2004UL61010-1:2004/R:2005-07UL6101A-2-010:2002
Item
Incubator
Temp. Range
5 Degrees above amb. to 60 Degrees C
Watts
720 W
Number of Shelves
3
Includes
HEPA Filter
Type
LABORATORY
Material
N
Temp. Range (F)
41 Degrees to 140 Degrees F
Alarm Indicator Type
Audio
Includes Alarm
Yes
Temperature Setting - Minimum
Ambient +5 Degrees C
CO2 - Minimum
1 %
Interior Material
Stainless Steel
Display Type
Digital
Temperature Setting - Maximum
60 Degrees C
Door Material
Steel
CO2 - Maximum
20 %
Shelving Material
Stainless Steel
Weight
200 lb
Temperature Uniformity
+/-0.25 Degrees C
Frequency
50/60 Hz
Maximum Humidity
95 %
Housing Material
Steel
Includes Probe Port
Yes
Housing Finish
Painted
Probe Port Location
Side
Temperature Accuracy Tolerance
+0.25 Degrees C @ 37 Degrees C
Refrigerated
Non-Refrigerated
Product Type
Incubator
Wattage
105 W
Convection Type
Air Jacket
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Humidity - Maximum
95 %
Door Type
Swing Glass
Current
6 A

Description

Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 4.56 cu ft, Overall Height 37 3/4 in, Overall Width 27 1/2 in, Overall Depth 28 1/2 in, Digital, Convection Type Air Jacket, Chamber Depth 19.25 in, Chamber Height 21 in, Chamber Width 19.5 in, Number of Shelves 3, Non-Refrigerated, Door Material Steel, Housing Material Steel, Includes HEPA Filter, 110 to 120V AC, +0.25 Degrees C @ 37 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.