Zoro Homepage

INCUBATOR C02 WJ 1.8 CU FT

  • Mfr # SCO2W

  • Zoro # G2257739


product price: $6,139.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Incubator Type
Carbon Dioxide
Temp. Range (C)
8 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
1.5 cu ft
Overall Height
27 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO2W
Zoro #
G2257739
UPC #
810103020368
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
21 in
Overall Depth
22 1/2 in
Chamber Height
8.5 in
Chamber Depth
14 in
Chamber Width
12 in
Interior Depth
15 3/4 in
Probe Port Size
1 3/4 in
Interior Height
10 1/4 in
Interior Width
15 3/4 in

Description

Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 8 Degrees to 60 Degrees C, Temp. Range (F) 46.4 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 1.5 cu ft, Overall Height 27 in, Overall Width 21 in, Overall Depth 22 1/2 in, Digital, Convection Type Water Jacket, Chamber Depth 14 in, Chamber Height 8.5 in, Chamber Width 12 in, Number of Shelves 2, Non-Refrigerated, Door Material Steel, Housing Material Steel, Includes HEPA Filter, 110 to 120V AC, +0.2 Degrees C @ 37 Degrees C, 600 W, NONE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.