Zoro Homepage

INCUBATOR C02 WJ 6.12 CU FT

  • Mfr # SCO5W

  • Zoro # G2257720


product price: $8,560.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Incubator Type
Carbon Dioxide
Temp. Range (C)
8 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
5.01 cu ft
Overall Height
40 1/4 in
Overall Width
33 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO5W
Zoro #
G2257720
UPC #
810103020092
Country of Origin
United States

Dimensions

Overall Height
40 1/4 in
Overall Width
33 7/8 in
Overall Depth
25 1/2 in
Chamber Height
22.75 in
Chamber Depth
19.75 in
Chamber Width
19.25 in
Interior Depth
19 3/4 in
Interior Height
23 in
Probe Port Size
1 3/4 in
Interior Width
19 1/4 in

Details

Incubator Type
Carbon Dioxide
Temp. Range (C)
8 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
5.01 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Non-Refrigerated
Material
N
Item
Incubator
Includes
HEPA Filter
Number of Shelves
3
Accuracy
+0.25 Degrees C @ 37 Degrees C
Voltage
110 to 120V AC
Watts
600 W
Temp. Range
Amb. 8 Degrees C to 60 Degrees C
Compliance
IEC 61010-2-010CSA C22.2 NR 61010-1 2ND, UL E190438-V1-S9 3/25/08 REVUL61010-1 2ND
Type
LABORATORY
Capacity
5.1 cu ft
Temp. Range (F)
46.4 Degrees to 140 Degrees F
Maximum Humidity
95 %
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Temperature Setting - Maximum
60 Degrees C
Housing Material
Steel
Convection Type
Water Jacket
Temperature Setting - Minimum
Ambient +5 Degrees C
Weight
254 lb
Door Type
Swing Glass
Includes Probe Port
Yes
Shelving Material
Stainless Steel
Temperature Accuracy Tolerance
+0.25 Degrees C @ 37 Degrees C
Frequency
50/60 Hz
Refrigerated
Non-Refrigerated
Wattage
420 W
Includes Alarm
Yes
Temperature Uniformity
+/-0.2 Degrees C
Alarm Indicator Type
Audio
Probe Port Location
Side
Interior Material
Stainless Steel
CO2 - Maximum
20 %
Current
5 A
CO2 - Minimum
1 %
Door Material
Steel
Housing Finish
Painted
Display Type
Digital
Product Type
Incubator
Humidity - Maximum
95 %

Description

Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 8 Degrees to 60 Degrees C, Temp. Range (F) 46.4 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 5.01 cu ft, Overall Height 40 1/4 in, Overall Width 33 7/8 in, Overall Depth 25 1/2 in, Digital, Convection Type Water Jacket, Chamber Depth 19.75 in, Chamber Height 22.75 in, Chamber Width 19.25 in, Number of Shelves 3, Non-Refrigerated, Door Material Steel, Housing Material Steel, Includes HEPA Filter, 110 to 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.