Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INCUBATOR LOW TEMP 3.2 CU FT

  • Mfr # SRI322

  • Zoro # G3041547


product price: $3,564.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Compliance
NONE
Capacity
2.39 cu ft
Voltage
110 to 120V AC
Number of Shelves
2
Accuracy
+0.5 Degrees C @ 20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI322
Zoro #
G3041547
UPC #
810103020009
Country of Origin
United States

Dimensions

Chamber Height
25 in
Overall Width
24 in
Overall Depth
21 in
Overall Height
33 3/4 in
Chamber Depth
14 in
Chamber Width
16 in
Interior Depth
14 in
Interior Height
22 1/2 in
Interior Width
16 in

Details

Item
Incubator
Compliance
NONE
Capacity
2.39 cu ft
Voltage
110 to 120V AC
Number of Shelves
2
Accuracy
+0.5 Degrees C @ 20 Degrees C
Type
LABORATORY
Temp. Range (C)
-10 Degrees to 45 Degrees C
Watts
600 W
Capacity (Cu.-Ft.)
3.2 cu ft
Material
N
Temp. Range
-10 to +45 Degrees C
Refrigerated / Non-Refrigerated
Refrigerated
Digital/Analog
Digital
Includes
(2) Adjustable Shelves (2 in Increments), 1A Interior Outlet, Independent Over-Temperature Safety Controller
Convection Type
Forced Air
Incubator Type
BOD
Housing Material
Steel
Temp. Range (F)
14 Degrees to 113 Degrees F
Door Material
Steel
Standards
CAN/CSA C22.2 No 61010-1:2012, CAN/CSA C22.2 No 61010-2-010:2004 Reaffirmed: 2014-07, EN 61010-1:2010, EN 61010-2-010:2014, UL 61010-1:2012-05, UL 61010-2-010:2015, UL 61010A-2-010:2002-03
Product Type
Incubator
Housing Finish
Painted
Display Type
Digital
Minimum Humidity
20 %
Frequency
50/60 Hz
Interior Material
Plastic
Temperature Setting - Minimum
0 Degrees C
Weight
93 lb
Door Type
Swing
Maximum Humidity
80 %
Temperature Uniformity
+/-0.5 Degrees C
Shelf Adjustability
Adjustable
Wattage
600 W
Temperature Setting - Maximum
45 Degrees C
Refrigerated
Refrigerated
Temperature Accuracy Tolerance
+0.5 Degrees C @ 20 Degrees C
Current
5 A

Description

Incubator, Incubator Type BOD, Temp. Range (C) -10 Degrees to 45 Degrees C, Temp. Range (F) 14 Degrees to 113 Degrees F, Capacity (Cu.-Ft.) 3.2 cu ft, Overall Height 33 3/4 in, Overall Width 24 in, Overall Depth 21 in, Digital, Convection Type Forced Air, Chamber Depth 14 in, Chamber Height 25 in, Chamber Width 16 in, Number of Shelves 2, Refrigerated, Door Material Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.