Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Stainless Steel, Gravity Convection

  • Mfr # SLG522

  • Zoro # G9932693


product price: $4,439.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
27.5 in
Overall Height
40 in
Overall Width
30.5 in
Convection Type
Gravity
Volume
5.3 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLG522
Zoro #
G9932693
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27.5 in
Overall Height
40 in
Overall Width
30.5 in
Chamber Depth
19.2 in
Chamber Height
23 in
Inside Usable Dimensions
23"H x 21"W x 19.2"D
Chamber Width
21 in
Manufacturers Warranty Length
2 yr
Overall Dimensions
40"H x 30.5"W x 27.5"D

Details

Item
Oven
Convection Type
Gravity
Volume
5.3 cu ft
Voltage
120 V
Standards
TUV
Capacity (Cu.-Ft.)
5
Material
Stainless Steel
Preheat Time
36 min to 150 Degrees C
Power Consumption
1495W
Watts
2,200 W
Number of Doors
1
Power Requirement
115V
Includes
Digital Timer to 99 hr and 59 min
Number of Shelves
2
Temp. Range
Ambient +15 Degrees to 225 Degrees C
Thermostat
Digital PID Microprocessor
Temp. Uniformity
+/-4 Degrees C @ 150 Degrees C
Temp. Accuracy
+/- 4.0 Degrees C at 150 Degrees C
Temp. Range (C)
15 Degrees to 225 Degrees

Description

Oven, Convection Type Gravity, Temp. Range (C) 15 Degrees to 225 Degrees , Overall Height 40 in, Overall Width 30.5 in, Overall Depth 27.5 in, Temp. Accuracy +/- 4.0 Degrees C at 150 Degrees C, Chamber Height 23 in, Chamber Width 21 in, Chamber Depth 19.2 in, Voltage 120 V, Watts 2,200 W, Capacity (Cu.-Ft.) 5, Temp. Uniformity +/-4 Degrees C @ 150 Degrees C, Preheat Time 36 min to 150 Degrees C, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.