Zoro Homepage

Vacuum Oven, 12inHx12inWx20inD

  • Mfr # SLV223

  • Zoro # G9831997


product price: $8,119.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
31 1/4 in
Overall Height
26 3/4 in
Overall Width
20 3/4 in
Convection Type
Vacuum
Capacity
1.67 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV223
Zoro #
G9831997
UPC #
810103020238
Country of Origin
United States

Dimensions

Overall Depth
31 1/4 in
Overall Height
26 3/4 in
Overall Width
20 3/4 in
Overall Dimensions
20.5"H x 28.2"W x 26.25"D
Chamber Height
12 in
Chamber Width
12 in
Inside Usable Dimensions
12"H x 12"W x 20"D
Chamber Depth
20 in
Manufacturers Warranty Length
2 yr
Interior Height
12 in
Interior Depth
20 in
Interior Width
12 in

Details

Item
Vacuum Oven
Convection Type
Vacuum
Capacity
1.67 cu ft
Volume
1.67 cu ft
Wattage
1,600 W
Voltage
110 to 120V AC
Features
Built-In Overtemperature Protection, Watlow Controller
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Power Requirement
120v 60 hz
Temp. Accuracy
+/-3.5% of set point
Number of Shelves
3
Watts
1,600 W
Thermostat
Microprocessor Control
Capacity (Cu.-Ft.)
1.7
Temp. Range
Amb. +10 Degrees to 220 Degrees C
Includes
(2) Power Cords, (2) Tall Shelves, (4) Leveling Feet, Short Bottom Shelf
Preheat Time
90 min to 150 Degrees C
Number of Doors
1
Special Features
Achieve Impressive Vacuum Levels, Built-In Overtemperature Protection, Cross Ventilation Air Flow Design, Exceeds Ce Safety Requirements, Seated Vacuum Valves
Temp. Range (C)
10 Degrees to 220 Degrees
Housing Material
Steel
Temperature Uniformity
6%
Display Type
Digital
Shelving Material
Stainless Steel
Number of Shelves Included
3
Interior Material
Stainless Steel
Frequency
50/60 Hz
Temperature Accuracy Tolerance
+/-3.5%
Minimum Back Clearance
12 in
Housing Finish
Painted
Temperature Setting - Minimum
10 Degrees C
Minimum Side Clearance
2 in
Temperature Setting - Maximum
220 Degrees C
Product Type
Vacuum Oven

Description

Vacuum Oven, Convection Type Vacuum, Temp. Range (C) 10 Degrees to 220 Degrees , Overall Height 26 3/4 in, Overall Width 20 3/4 in, Overall Depth 31 1/4 in, Temp. Accuracy +/-3.5 Percent of set point, Chamber Height 12 in, Chamber Width 12 in, Chamber Depth 20 in, Voltage 110 to 120V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.7, Preheat Time 90 min to 150 Degrees C, Housing Material Steel, Number of Doors 1, Number of Shelves 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.