Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Oven, 12inx12inx20in

  • Mfr # SVAC2E

  • Zoro # G9818785


product price: $3,079.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
27 3/4 in
Overall Height
25 1/4 in
Overall Width
18 1/2 in
Convection Type
Vacuum
Capacity
1.67 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVAC2E
Zoro #
G9818785
UPC #
810103020528
Country of Origin
United States

Dimensions

Overall Depth
27 3/4 in
Overall Height
25 1/4 in
Overall Width
18 1/2 in
Inside Usable Dimensions
12" x 12" x 20"
Chamber Depth
20 in
Chamber Width
12 in
Overall Dimensions
18.5"H x 27.8"W x 25.3"D
Chamber Height
12 in
Manufacturers Warranty Length
2 yr
Interior Depth
20 in
Vacuum Port Size
3/8 in
Interior Height
12 in
Vent Port Size
1/4 in
Interior Width
12 in

Details

Item
Vacuum Oven
Convection Type
Vacuum
Capacity
1.67 cu ft
Volume
1.67 cu ft
Wattage
1,600 W
Voltage
110 to 120V AC
Features
Built-In Overtemperature Protection, Positive Latch Handles, Radiant Heating System, Tempered Glass Viewing Window
Standards
CAN/CSA C22.2 No. 61010-1:2012, CAN/CSA C22.2 No. 61010-2-010/R:2009, EN 61010-1:2010, EN 61010-2-010:2003, UL 61010-1:2012, UL 61010A-2-010:2002
Thermostat
Analog
Temp. Range
Amb. +15 Degrees C to 210 Degrees C
Capacity (Cu.-Ft.)
1.7
Temp. Accuracy
+/- 9 Degrees C @ 120 Degrees C
Number of Doors
1
Watts
1,600 W
Temp. Uniformity
+/-13 Degrees C @ 200 Degrees C
Temp. Range (C)
15 Degrees to 210 Degrees
Number of Shelves
2
Power Requirement
115V
Preheat Time
120 min to 210 Degrees C, 30 min to 80 Degrees C, 45 min to 150 Degrees C
Includes
(2) Shelves
Housing Material
Steel
Shelf Capacity
35 lb
Temperature Uniformity
9 Degrees C
Housing Finish
Painted
Number of Temperature Settings
10
Interior Material
Stainless Steel
Minimum Top Clearance
12 in
Product Type
Vacuum Economy Oven
Current
10 A
Temperature Setting - Minimum
30 Degrees C
Timer Duration - Minimum
30 min
Maximum Load Capacity per Shelf
35 lb
Display Type
Analog
Number of Shelves Included
2
Control Type
Manual
Vacuum Pump Required
Yes
Minimum Side Clearance
12 in
Maximum Number of Shelves
2
Temperature Accuracy Tolerance
+/-9 Degrees C @ 120 Degrees C
Temperature Setting - Maximum
210 Degrees C
Timer Duration - Maximum
120 min
Minimum Back Clearance
12 in
Frequency
50/60 Hz

Description

Vacuum Oven, Convection Type Vacuum, Temp. Range (C) 15 Degrees to 210 Degrees , Overall Height 25 1/4 in, Overall Width 18 1/2 in, Overall Depth 27 3/4 in, Temp. Accuracy +/- 9 Degrees C @ 120 Degrees C, Chamber Height 12 in, Chamber Width 12 in, Chamber Depth 20 in, Voltage 110 to 120V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 1.7, Temp. Uniformity +/-13 Degrees C @ 200 Degrees C, Preheat Time 120 min to 210 Degrees C, 30 min to 80 Degrees C, 45 min to 150 Degrees C, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.