Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Oven, 9inx9inx12in

  • Mfr # SVAC1E

  • Zoro # G8397216


product price: $2,679.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Depth
19 in
Overall Height
22 1/2 in
Overall Width
15 1/2 in
Convection Type
Vacuum
Capacity
0.56 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVAC1E
Zoro #
G8397216
UPC #
810103020627
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
22 1/2 in
Overall Width
15 1/2 in
Overall Dimensions
15.5"H x 19"W x 22.5"D
Chamber Width
9 in
Chamber Depth
12 in
Chamber Height
9 in
Manufacturers Warranty Length
2 yr
Inside Usable Dimensions
9" x 9" x 12"
Interior Width
9 in
Interior Height
9 in
Interior Depth
12 in
Vacuum Port Size
3/8 in
Vent Port Size
1/4 in

Details

Item
Vacuum Oven
Convection Type
Vacuum
Capacity
0.56 cu ft
Volume
0.56 cu ft
Wattage
1,110 W
Voltage
110 to 120V AC
Features
Built-In Overtemperature Protection, Positive Latch Handles, Radiant Heating System, Tempered Glass Viewing Window
Standards
CAN/CSA C22.2 No. 61010-1:2012, CAN/CSA C22.2 No. 61010-2-010/R:2009, EN 61010-1:2010, EN 61010-2-010:2003, UL 61010-1:2012, UL 61010A-2-010:2002
Temp. Range (C)
15 Degrees to 210 Degrees
Temp. Uniformity
+/-13 Degrees C @ 200 Degrees C
Temp. Accuracy
+/- 9 Degrees C @ 120 Degrees C
Thermostat
Analog
Number of Shelves
2
Temp. Range
Amb. +15 Degrees C to 210 Degrees C
Preheat Time
120 min to 210 Degrees C, 30 min to 80 Degrees C, 45 min to 150 Degrees C
Power Requirement
115V
Capacity (Cu.-Ft.)
0.6
Number of Doors
1
Watts
1,110 W
Includes
(2) Shelves
Shelf Capacity
35 lb
Housing Material
Steel
Interior Material
Stainless Steel
Timer Duration - Minimum
30 min
Maximum Number of Shelves
2
Number of Shelves Included
2
Minimum Side Clearance
12 in
Product Type
Vacuum Economy Oven
Housing Finish
Painted
Frequency
50/60 Hz
Display Type
Analog
Temperature Setting - Maximum
210 Degrees C
Timer Duration - Maximum
120 min
Temperature Uniformity
9 Degrees C
Number of Temperature Settings
10
Maximum Load Capacity per Shelf
35 lb
Minimum Top Clearance
12 in
Control Type
Manual
Temperature Setting - Minimum
30 Degrees C
Temperature Accuracy Tolerance
+/-9 Degrees C @ 120 Degrees C
Minimum Back Clearance
12 in
Vacuum Pump Required
Yes
Current
5 A

Description

Vacuum Oven, Convection Type Vacuum, Temp. Range (C) 15 Degrees to 210 Degrees , Overall Height 22 1/2 in, Overall Width 15 1/2 in, Overall Depth 19 in, Temp. Accuracy +/- 9 Degrees C @ 120 Degrees C, Chamber Height 9 in, Chamber Width 9 in, Chamber Depth 12 in, Voltage 110 to 120V AC, Watts 1,110 W, Capacity (Cu.-Ft.) 0.6, Temp. Uniformity +/-13 Degrees C @ 200 Degrees C, Preheat Time 120 min to 210 Degrees C, 30 min to 80 Degrees C, 45 min to 150 Degrees C, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.