This item is Discontinued.

Shelby Collectibles 1 isto 18 1966 Shelby Mustang GT350H Hertz with Racing Wheels Diecast Model Car, Black SC360

This item is Discontinued.

Shelby Collectibles

1 isto 18 1966 Shelby Mustang GT350H Hertz with Racing Wheels Diecast Model Car, Black (Discontinued)

Mfr # SC360
Zoro # G415774388
UPC # 814770013609
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC360
Zoro #
G415774388
UPC #
814770013609
Country of Origin
China

Description

1-18 1966 Shelby Mustang GT350H Hertz with Racing Wheels Diecast Model Car.Features.Has steerable wheels.Rubber tires.Opening hood trunk and doors.Made of diecast with some plastic parts.Detailed interior exterior engine compartment Specifications.Color: Black.Material: Diecast.Scale: 1:18.Dimension: 3.5in H x 4in W x 10.5in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.