Shop SHELBY
See all product information
Create Account
Extrication Glove, Buttermilk, L, 1 PR
- Mfr # 2533L
- Zoro # G4775522
product price:Â
$
60.29
/pr
Key Features
Color
Buttermilk
Cuff
Nomex(R)
Application
Clean Up
Minimum Temperature
Not Rated
Min. Temp.
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2533L
- Zoro #
- G4775522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- L
Details
- Item
- Extrication Glove
- Color
- Buttermilk
- Cuff
- Nomex(R)
- Application
- Clean Up
- Minimum Temperature
- Not Rated
- Min. Temp.
- Not Rated
- Wire Color
- Buttermilk
Description
Mechanics Gloves, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.