Firefighter Gloves, Black/Yellow, PR
- Mfr # 5283XS
- Zoro # G908018999
product price:Â
$
168.99
/pr
Free Shipping & Returns
Key Features
Size
L; L (Cadet); M; M (Cadet); S; XL; XL (Cadet); XS; XXS
Color
Black/Yellow
Palm Material
Cowhide Leather
Back Material
Cowhide Leather, Elkhide Leather
Features
Better Don and Doff, Better Fit, Direct Grip Fabric, Kevlar(R) Tech-Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5283XS
- Zoro #
- G908018999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- L; L (Cadet); M; M (Cadet); S; XL; XL (Cadet); XS; XXS
- Fits Chest Size
- Better Don and Doff, Better Fit, Direct Grip Fabric, Kevlar(R) Tech-Fleece
- Bottle Size
- L; L (Cadet); M; M (Cadet); S; XL; XL (Cadet); XS; XXS
- Size - Alpha
- L; L (Cadet); M; M (Cadet); S; XL; XL (Cadet); XS; XXS
Details
- Item
- Firefighter Gloves
- Color
- Black/Yellow
- Palm Material
- Cowhide Leather
- Back Material
- Cowhide Leather, Elkhide Leather
- Features
- Better Don and Doff, Better Fit, Direct Grip Fabric, Kevlar(R) Tech-Fleece
- Lining
- Crosstech, Gore-Tex(R)
- Cuff
- Gauntlet
- Standards
- NFPA 1971 Compliant
- Thumb Style
- Insert
- Application
- Firefighting
- Wire Color
- Black/Yellow
Description
Firefighting, Firefighter Gloves, Gauntlet Cuff, L; L (Cadet); M; M (Cadet); S; XL; XL (Cadet); XS; XXS, Black/Yellow, Cowhide Leather Palm Material, Cowhide Leather, Elkhide Leather Back Material, Lining Crosstech, Gore-Tex(R), Insert Thumb Style, Standards NFPA 1971 Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.