Firefighters Gloves, 2XL, Blk/Gld/Slvr, PR
Mfr # 5292
Zoro # G6060792
product price: $246.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Design
Pre Curve
Cuff
Gauntlet
Palm Material
Split Cowhide Leather
Back Material
Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5292
Zoro #
G6060792
UPC #
-
Country of Origin
United States
Dimensions
Size
Jumbo
Glove Size
Jumbo
Details
Item
Firefighters Gloves
Color
Black
Design
Pre Curve
Cuff
Gauntlet
Palm Material
Split Cowhide Leather
Back Material
Split Cowhide Leather
Standards
NFPA 1971 - 2013
Lining
SEF Thermal
Application
Firefighting
Thumb Style
Pivot
Features
Direct Grip Palm, Nomex Wristlet
Leather Glove Style
Leather Palm Knit
Description
Structural, Firefighter Gloves, Gauntlet Cuff, Jumbo, Black, Gold, Silver, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Gore-Tex Crosstech, Pivot Thumb Style, Design 3D Pattern, Standards NFPA 1971-2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.