Firefighters Gloves, 2XL, Blk/Slvr, PR
Mfr # 5200
Zoro # G8565566
product price: $313.19
/pr
Free Shipping & Returns
Key Features
Color
Black
Back Material
Aluminized PBI/Kevlar(R)
Design
Pre Curve
Standards
NFPA Compliant
Application
Firefighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200
Zoro #
G8565566
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Glove Size
2XL
Details
Item
Firefighters Gloves
Color
Black
Back Material
Aluminized PBI/Kevlar(R)
Design
Pre Curve
Standards
NFPA Compliant
Application
Firefighting
Thumb Style
Pivot
Cuff
Wristlet
Palm Construction
Cross Tech Insert
Palm Material
Split Cowhide Leather
Lining
SEF Thermal
Features
Nomex Wristlet
Description
Proximity, Firefighter Gloves, Wristlet Cuff, 2XL, Black, Silver, Cowhide Leather Palm Material, Aluminized PBI, Kevlar Back Material, Lining Gore-Tex Crosstech, Pivot Thumb Style, Design Pre Curve, Standards NFPA 1971-2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.