Firefighters Gloves, 2XL, Pigskin Lthr, PR
Mfr # 5225J
Zoro # G4196516
product price: $156.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Gold
Standards
NFPA 1971-2013
Thumb Style
Wing
Back Material
Cowhide Leather
Application
Proximity/Wildland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5225J
Zoro #
G4196516
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Glove Size
2XL
Details
Item
Firefighters Gloves
Color
Black/Gold
Standards
NFPA 1971-2013
Thumb Style
Wing
Back Material
Cowhide Leather
Application
Proximity/Wildland
Cuff
Elastic
Palm Material
Brushed Pigskin Leather
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Elastic Cuff, 2XL, Black, Gold, Brushed Pigskin Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971-2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.