Shop SHELBY
See all product information
Create Account
Firefighters Gloves, Jumbo, Cowhide, PR, Color: Blue
- Mfr # 5227J
- Zoro # G4776782
product price:Â
$
158.99
/pr
Free Shipping & Returns
Key Features
Color
Blue
Standards
NFPA 1971-2018
Back Material
Cowhide Leather
Cuff
Knit
Thumb Style
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5227J
- Zoro #
- G4776782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Jumbo
- Glove Size
- Jumbo
- Fits Chest Size
- Gore RT7100 Glove Barrier Fabric
- Bottle Size
- Jumbo
- Size - Alpha
- Jumbo
Details
- Item
- Firefighters Gloves
- Color
- Blue
- Standards
- NFPA 1971-2018
- Back Material
- Cowhide Leather
- Cuff
- Knit
- Thumb Style
- Wing
- Palm Material
- Cowhide Leather
- Application
- Structural
- Features
- Gore RT7100 Glove Barrier Fabric
- Wire Color
- Blue
Description
Structural, Firefighter Gloves, Knit Cuff, Jumbo, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.