Firefighters Gloves, Jumbo, Pigskin, PR
Mfr # 5280 J
Zoro # G4777403
product price: $156.99
/pr
Free Shipping & Returns
Key Features
Color
Gold/Blue
Cuff
Nomex Knit
Back Material
Elkhide Leather
Application
Structural
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5280 J
Zoro #
G4777403
UPC #
-
Country of Origin
United States
Dimensions
Size
Jumbo
Glove Size
Jumbo
Details
Item
Firefighters Gloves
Color
Gold/Blue
Cuff
Nomex Knit
Back Material
Elkhide Leather
Application
Structural
Thumb Style
Wing
Palm Material
Brushed Pigskin Leather
Standards
NFPA 1971 2007, SEI
Leather Glove Style
Work
Leather Grade
Premium
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Knit Cuff, Jumbo, Blue, Gold, Brushed Pigskin Leather Palm Material, Elkhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.