Firefighters Gloves, L, Bl/Gld, PR
Mfr # 5280G
Zoro # G6211177
product price: $143.99
/pr
Free Shipping & Returns
Key Features
Color
Blue/Gold
Cuff
Gauntlet
Standards
NFPA 1971 2013
Palm Material
Brushed Pigskin Leather
Design
Pre Curve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5280G
Zoro #
G6211177
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Glove Size
L
Details
Item
Firefighters Gloves
Color
Blue/Gold
Cuff
Gauntlet
Standards
NFPA 1971 2013
Palm Material
Brushed Pigskin Leather
Design
Pre Curve
Thumb Style
Wing
Application
Structural
Back Material
Elkhide Leather
Lining
Thermal Modacrylic Fleece
Leather Grade
Premium
Leather Glove Style
Leather Palm Knit
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Gauntlet Cuff, L, Blue, Gold, Brushed Pigskin Leather Palm Material, Elkhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Design Pre Curve, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.