Firefighters Gloves, L, Blk/Slvr, PR
Mfr # 5200
Zoro # G8565584
product price: $347.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Palm Material
Split Cowhide Leather
Design
Pre Curve
Standards
NFPA Compliant
Palm Construction
Cross Tech Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5200
Zoro #
G8565584
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Glove Size
L
Details
Item
Firefighters Gloves
Color
Black
Palm Material
Split Cowhide Leather
Design
Pre Curve
Standards
NFPA Compliant
Palm Construction
Cross Tech Insert
Lining
SEF Thermal
Thumb Style
Pivot
Cuff
Wristlet
Application
Firefighting
Back Material
Aluminized PBI/Kevlar(R)
Features
Nomex Wristlet
Description
Proximity, Firefighter Gloves, Wristlet Cuff, L, Black, Silver, Cowhide Leather Palm Material, Aluminized PBI, Kevlar Back Material, Lining Gore-Tex Crosstech, Pivot Thumb Style, Design Pre Curve, Standards NFPA 1971-2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.