Firefighters Gloves, L, Blue, PR
Mfr # 5228
Zoro # G6060677
product price: $133.99
/pr
Free Shipping & Returns
Key Features
Color
Blue
Lining
Thermal Modacrylic Fleece
Cuff
Gauntlet
Design
Pre Curve
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5228
Zoro #
G6060677
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Glove Size
L
Details
Item
Firefighters Gloves
Color
Blue
Lining
Thermal Modacrylic Fleece
Cuff
Gauntlet
Design
Pre Curve
Thumb Style
Wing
Palm Material
Cowhide Leather
Application
Structural
Back Material
Cowhide Leather
Standards
NFPA 1971 2013
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Gauntlet Cuff, L, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Design Pre Curve, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.