Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firefighters Gloves, M, Blue, PR

  • Mfr # 5228

  • Zoro # G6060661


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Cuff
Gauntlet
Back Material
Cowhide Leather
Lining
Thermal Modacrylic Fleece
Standards
NFPA 1971 2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5228
Zoro #
G6060661
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Glove Size
M

Details

Item
Firefighters Gloves
Color
Blue
Cuff
Gauntlet
Back Material
Cowhide Leather
Lining
Thermal Modacrylic Fleece
Standards
NFPA 1971 2013
Thumb Style
Wing
Application
Structural
Design
Pre Curve
Palm Material
Cowhide Leather
Features
Gore RT7100 Glove Barrier Fabric

Description

Structural, Firefighter Gloves, Gauntlet Cuff, M, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Design Pre Curve, Standards NFPA 1971-2018, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.