Firefighters Gloves, M, Cowhide Lthr, PR
Mfr # 5227 M
Zoro # G4777053
product price: $143.44
/pr
Free Shipping & Returns
Key Features
Color
Blue
Standards
NFPA 1971 2007
Thumb Style
Wing
Application
Structural
Back Material
Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5227 M
Zoro #
G4777053
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Glove Size
M
Details
Item
Firefighters Gloves
Color
Blue
Standards
NFPA 1971 2007
Thumb Style
Wing
Application
Structural
Back Material
Cowhide Leather
Cuff
Nomex Knit
Palm Material
Cowhide Leather
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Knit Cuff, M, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.