Firefighters Gloves, M, Cowhide Lthr, PR
Mfr # 5284M
Zoro # G4781533
product price: $279.99
/pr
Free Shipping & Returns
Key Features
Color
Yellow/Blue
Lining
Crosstech(R)
Application
Structural
Thumb Style
Wing
Standards
NFPA 1971 2007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5284M
Zoro #
G4781533
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Glove Size
M
Details
Item
Firefighters Gloves
Color
Yellow/Blue
Lining
Crosstech(R)
Application
Structural
Thumb Style
Wing
Standards
NFPA 1971 2007
Palm Material
Cowhide Leather
Cuff
Wristlet
Back Material
Scotchlite(TM)
Features
Thermal Protection Zone
Leather Glove Style
Leather Palm Knit
Description
Structural, Firefighter Gloves, Wristlet Cuff, M, Blue, Yellow, Cowhide Leather Palm Material, Scotchlite Back Material, Lining Gore-Tex Crosstech, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.